This item is Discontinued.

This item is Discontinued.
TOOL STRIPPER UTP-COAX COMBO DELUXE (Discontinued)
Mfr #
ICACSTSUCD
Zoro #
G610028910
UPC # 633758027458
Country of Origin Taiwan, Province of China
Category Wire Strippers & Crimpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICACSTSUCD
- Zoro #
- G610028910
- UPC #
- 633758027458
- Country of Origin
- Taiwan, Province of China
Details
- Material
- ABS
- Side Cutter
- SK7
- Blade Material
- Steel
- Body Material
- ABS
- Product Type
- Cut and Strip
Description
UTP-Coaxial Cable Combo Wire Stripper- Manufactured with high quality materials with long life cutting blades to provide stripping consistency- Ergonomically designed for fast and easy UTP/STP cable stripping- Outer jacket stripping blade for various twisted pair cavities- For stripping wire diameter about 05 06.2mm, top end for 110/88 type insertion use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.