Shop ICE-BRIX
See all product information
Create Account
Ice-Brix Cold Packs, 6-1/4" x 6" x 1", White, 18/Case
- Mfr # IB16BPD
- Zoro # G7484605
product price:Â
$
39.89
/pk of 18, $2.22/ea
Key Features
Color
White
Width
6"
Height
1"
Length
6 1/4"
Material
Gel Refrigerant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB16BPD
- Zoro #
- G7484605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Height
- 1"
- Length
- 6 1/4"
Details
- Item
- Cold Packs,6-1/4x6x1",PK18
- Color
- White
- Material
- Gel Refrigerant
- Product Type
- Flexible Blanket Ice Pack
- Weight
- 18.64
- Cold Pack Properties
- Leak Proof
- Cold Pack Type
- Cold Pack
Description
Cold Packs,6-1/4x6x1 In.,PK18, Cold Pack Type Cold Pack, Weight 18 lb, Length 6 1/4 in, Width 6 in, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.