Shop ICE-BRIX
See all product information
Create Account
Ice-Brix Cold Packs, 8" x 6" x 1-1/4", White, 12/Case
- Mfr # IB24BPD
- Zoro # G7484587
product price:Â
$
34.95
/pk 12, $2.91/ea
Key Features
Color
White
Width
6"
Height
1 1/4"
Length
8"
Material
Gel Refrigerant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB24BPD
- Zoro #
- G7484587
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Height
- 1 1/4"
- Length
- 8"
Details
- Item
- Cold Packs,8x6x1-1/4",PK12
- Color
- White
- Material
- Gel Refrigerant
- Product Type
- Flexible Blanket Ice Pack
- Weight
- 18.92
- Cold Pack Type
- Cold Pack
- Cold Pack Properties
- Leak Proof
Description
Cold Packs,8x6x1-1/4 In.,PK12, Cold Pack Type Cold Pack, Weight 18 lb, Length 8 in, Width 6 in, Package Quantity 12