This item is Discontinued.
This item is Discontinued.
30 11/32 in W X 39 in H X 29 31/32 in D Ice Maker, Ice Production Per Day: 309 lb (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICEU300FA
- Zoro #
- G2196321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width - Ice Machines
- 30 11/32 in
- Overall Height - Ice Machines
- 39 in
- Overall Depth - Ice Machines
- 29 31/32 in
- Cord Length
- 6 ft
- Drain Size
- 3/4 in
- Overall Height
- 39 in
- Overall Width
- 30 3/8 in
- Inlet Size
- 3/8" FPT
- Cube Size
- 7/8" x 7/8" x 7/8"
- Overall Depth
- 30 in
- Water Inlet Connection Size
- 3/8 in
- Water Supply Connection Size
- 3/8 in
- Fits Chest Size
- Built-In Antimicrobial Protection, Corrosion Resistant, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist
Description
Ice Machine, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 309 lb, Storage Capacity 97 lb, Overall Height 39 in, Overall Width 30 3/8 in, Overall Depth 30 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type FPT, Voltage 115V, Color Gray, Control Type Not Applicable, Cord Length 6 ft, Current 13.1 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.