IndestrucTable Classic Bi-Fold Folding Table, Platinum Granite Top, 30 in W x 72 in L x 29 in H
- Mfr # ICE65463
- Zoro # G804015429
product price:Â
$
318.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICE65463
- Zoro #
- G804015429
- UPC #
- 674785654637
- Country of Origin
- China
Description
Folding table is made for heavy-duty use indoors or outdoors yet is 30 percent lighter than standard folding tables. 2" tabletop is made of durable, blow-molded, high-density polyethylene that is dent-resistant and scratch-resistant. Tubular legs are made of heavy-gauge steel with a powder-coat finish. 1" round legs fold into recessed cavities beneath the table. Bifold Folding Table is designed to nest with other Iceberg IndestrucTable TOO 1200 Series tables when stacking to allow maximum storage capacity.
Specifications- Color: Charcoal
- Weight: 2.125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.