Shop ICEBERG
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
OfficeWorks Mobile Training Table, Gray Top, Charcoal Frame, 18 in W x 72 in L
Mfr # 68067
Zoro # G8085427
product price:Â
$
398.99
/ea
Key Features
Shape
Rectangle
Width
72"
Length
72"
Height
29"
Frame Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68067
- Zoro #
- G8085427
- UPC #
- 674785680674
- Country of Origin
- China
Dimensions
- Width
- 72"
- Length
- 72"
- Height
- 29"
- Top Thickness
- 3/4"
- Depth
- 18"
- Overall Depth
- 18 in
- Overall Width
- 72 in
- Tabletop Thickness
- 3/4 in
- Height Adjustability
- Fixed Height
- Leg End Diameter
- 1 1/2 in
- Overall Height - Maximum
- 29 in
Description
Seminar/Training Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 72 in, Length 72 In., Height 29 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Charcoal, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Offset Dual Legs, Top Thickness 3/4 in, Series OfficeWorks, Load Rating 200 lb, Standards ANSI, BIFMA, Includes (4) Casters - 2 locking and 2 non-locking
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.