This item is Discontinued.

This item is Discontinued.
Round Tables, 42" H, Melamine Laminate Top, Graphite Granite (Discontinued)
Mfr #
ICE65668
Zoro #
G405742397
UPC # 674785656686
Country of Origin United States
Category Bar & Counter Height Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICE65668
- Zoro #
- G405742397
- UPC #
- 674785656686
- Country of Origin
- United States
Dimensions
- Height
- 42"
- Diameter
- 36"
Details
- Item
- Tables
- Shape
- Round
- Tabletop Material
- Melamine Laminate
- Tabletop Color
- Graphite Granite
- Edge Type
- Curvilinear Square T-Mold Edge
Description
Inspire conversation and collaboration with tables that bring people together. Wear-resistant 1-1/8" thick melamine top resists spills, warping, hot/cold temperatures, and features a vinyl T-mold edge. Powder-coated steel arched base is strong, and adjustable feet compensate for uneven flooring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.