Shop ICEBERG
See all product information
Create Account
Igear Stretch Fabric Table Cover, 30 in W x 72 in L, White
- Mfr # ICE16523
- Zoro # G501863644
product price:Â
$
38.19
/ea
Key Features
Type
Table Cover
Dimensions
72 in x 30 in
Material
Spandex, Polyester
Features
Stretchable, Machine Washable
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICE16523
- Zoro #
- G501863644
- UPC #
- 674785165232
- Country of Origin
- China
Dimensions
- Dimensions
- 72 in x 30 in
Details
- Type
- Table Cover
- Material
- Spandex, Polyester
- Features
- Stretchable, Machine Washable
- Color
- White
Description
Create an instant professional presentation or elegant decor for any special event with this innovative, stretchable table cover. Made of 90 percent polyester and 10 percent spandex fabric, the cover stretches to fit snugly on 6' folding tables. Sewn-in pockets secure cover to the table legs so every part of the table is covered and ready for a uniform display. Cover is machine-washable and iron-safe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.