Shop ICEBERG
See all product information
Create Account
IndestrucTable Industrial Folding Table, Charcoal Top, 30 in W x 60 in L x 29 in H
- Mfr # ICE65217
- Zoro # G302208378
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Polyethylene
Frame Material
Steel
Assembled/Unassembled
Unassembled
Height
29 in
Load Capacity
1200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICE65217
- Zoro #
- G302208378
- UPC #
- 674785652176
- Country of Origin
- United States
Dimensions
- Height
- 29 in
- Table Top Thickness
- 1 in
- Length
- 30 in
- Width
- 60 in
Details
- Tabletop Material
- Polyethylene
- Frame Material
- Steel
- Assembled/Unassembled
- Unassembled
- Load Capacity
- 1200 lb
- Shape
- Rectangle
- Edge Type
- Beveled
- Standards
- ANSI/BIFMA
- Finish
- Powder Coated
- Style
- Contemporary
- Item
- Folding Table
- Features
- Scratch Resistant, Heavy Duty, Dent Resistant, Durable, Lightweight
- Tabletop Color
- Charcoal Gray
- Indoor/Outdoor
- Indoor, Outdoor
Description
Folding table is made for heavy-duty use indoors or outdoors yet is 30 percent lighter than standard folding tables. Capacity is 2,000 lb. evenly distributed. 2" tabletop is made of durable, blow-molded, high-density polyethylene that is dent-resistant and scratch-resistant. Tubular legs are made of heavy-gauge steel with a powder-coat finish. 1" round legs fold into recessed cavities beneath the table. Folding table is designed to nest with other Iceberg IndestrucTable Too tables when stacking to allow maximum storage capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.