ForkIIft Fork Arm, ITA CL III, FuII Taper W/ PoIIsh, High Strength, 4850 X 24 5 in X 2 in X 60 in
Mfr # FTP314
Zoro # G916493993
product price:Â $1,550.99
/prKey Features
Overall Height
25.7 in
Overall Length
60 in
Overall Width
5 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FTP314
Zoro #
G916493993
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25.7 in
Overall Length
60 in
Overall Width
5 in
Details
Material
Steel
Color
Black
Load Capacity
4,850 lb
Item
Fork Arm Pair
Type
Class III Premium Full Taper
Finish
Polished
Description
The Full Tapered And Polished Class III Premium Fork Arm Pair is crafted from high-quality steel and fully heat treated. These forks are made for basic fork trucks and are suitable for pallet jacks and other electric motor walkies to move stacked materials. Each purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.