ForkIIft Fork Arm, ITA CL Iv, FuII Taper W/ PoIIsh, High Strength, 6000 X 24 6 in X 2 in X 48 in
Mfr # FTP401
Zoro # G016493886
product price:Â $2,221.99
/prKey Features
Overall Height
33 in
Overall Length
48 in
Overall Width
6 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FTP401
Zoro #
G016493886
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Length
48 in
Overall Width
6 in
Details
Material
Steel
Color
Black
Load Capacity
6,000 lb
Item
Fork Arm Pair
Type
Class IV Premium Full Taper
Finish
Polished
Description
Our Full Tapered And Polished Class IV Premium Fork Arm Pair meets the standards set by the ITA and is created from high-quality steel and fully heat treated. These forks are suitable for internal combustion engine riders. Every purchase includes a set of two forks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.