This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM323
- Zoro #
- G3213703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/2 in
- Overall Height
- 1 in
- Overall Depth
- 2 7/8 in
Details
- Item
- Defrost Control Board
- Input Voltage
- 18 to 30V AC
- Standards
- cULus E118867
- Weight
- 0.1 lb
- Minimum Operating Temperature
- -40 Degrees F
- Heat Blower On Delay Setting
- 90 min
- Heat Blower Off Delay Setting
- 30 min
- OEM Replacement Part Number
- Heat Active (B) RV
- Furnace Control Functions
- Heat
- Product Type
- Defrost Control Board
- Maximum Operating Temperature
- 167 Degrees F
- Compatible with Brand
- ICP
- Board Type
- Integrated
Description
Defrost Control Board, Board Type Integrated, Compatible with Brand ICP, OEM Replacement Part Number Heat Active (B) RV, Input Voltage 18 to 30V AC, Product Type Defrost Control Board, Overall Height 1 in, Overall Width 3 1/2 in, Overall Depth 2 7/8 in, Heat Blower On Delay Setting 90 min, Weight 0.1 lb, Furnace Control Functions Heat, Maximum Operating Temperature 167 Degrees F, Standards cULus E118867
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.