This item is Discontinued.

Icm Controls Hot Surface Igniter, OEM, 24V AC ICM296

This item is Discontinued.

Icm Controls

Hot Surface Igniter, OEM, 24V AC (Discontinued)

Mfr # ICM296
Zoro # G3213572
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICM296
Zoro #
G3213572
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Length
4 in
Overall Width
5 3/8 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Hot Surface Igniter
Weight
0.45 lb
Product Type
Hot Surface Igniter
Igniter Warm Up Time
90 sec
Electrical Connection Type
Hardwired
Replacement Type
OEM
Compatible with Brand
Carrier
For Fuel Type
LP
OEM Replacement Part Number
LH33WZ512A
Input Voltage
24V AC

Description

Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Electrical Connection Type Hardwired, Input Voltage 24V AC, Compatible with Brand Carrier, OEM Replacement Part Number LH33WZ512A, For Fuel Type LP, Igniter Warm Up Time 90 sec, Overall Width 5 3/8 in, Overall Length 4 in, Weight 0.45 lb, Overall Height 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.