This item is Discontinued.

Icm Controls Hard Start, 88-106 MFD, 90-277V AC ICM860

This item is Discontinued.

Icm Controls

Hard Start, 88-106 MFD, 90-277V AC (Discontinued)

Mfr # ICM860
Zoro # G3213861
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICM860
Zoro #
G3213861
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Overall Height
5 7/8 in
Overall Depth
1 1/2 in

Details

Item
Hard Start
Standards
UL Listed
Torque Increase Percentage
500 %
Minimum Operating Temperature
-40 Degrees F
Maximum Capacitor Voltage
330V AC
Minimum Horsepower Rating
1/12 hp
Capacitor Microfarad Rating
88-106 MFD
Maximum Horsepower Rating
3 hp
Product Type
Hard Start
For Compressor Type
Reciprocating, Scroll
Voltage Sensing
Voltage Sensing
Control Voltage
90 to 277V AC
Maximum Operating Temperature
149 Degrees F

Description

Hard Start, Capacitor Microfarad Rating 88-106 MFD, Torque Increase Percentage 500 Percent, For Compressor Type Reciprocating, Scroll, Control Voltage 90 to 277V AC, Maximum Horsepower Rating 3 hp, Minimum Horsepower Rating 1/12 hp, Product Type Hard Start, Voltage Sensing Voltage Sensing, Standards UL Listed, Overall Height 5 7/8 in, Overall Depth 1 1/2 in, Overall Width 2 1/4 in, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.