Soft Start Kit 120/240 VAC, IP65 Enclosure, 9A with Built-In Start Capacitor
- Mfr # ICM870-9A
- Zoro # G524158017
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM870-9A
- Zoro #
- G524158017
- UPC #
- 800442123356
- Country of Origin
- United States
Description
The ICM870 Soft Start is intended for residential, commercial, RV & marine applications. The ICM870 integrates compressor or motor in-rush current over startup time, thus reducing peak current demand on a power supply source by up to 70%. Effectively reducing power draw to the A/C, the ICM870 utilizes a built-in self-learning algorithm to deliver the optimal in-rush current per application. The ICM870 will monitor system health including voltage, current, compressor startup and integrity. Upon a fault condition, it will halt operation and initiate a 4-minute anti-short cycle routine while providing diagnostic fault information by means of an LED indicator.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.