This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM803
- Zoro #
- G3213773
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Switch Rapid Start Kit,1-3Hp Current
- Minimum Operating Temperature
- 80 Degrees F
- Product Type
- Switch
- Maximum Operating Temperature
- 105 Degrees F
- Input Voltage
- 120V AC, 208/240V AC
Description
Switch Rapid Start Kit,1-3Hp Current, Input Voltage 120V AC, 208/240V AC, Maximum Operating Temperature 105 Degrees F, Minimum Operating Temperature 80 Degrees F, Product Type Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.