This item is Discontinued.
This item is Discontinued.
Time Switch Multi-Mode Dig Timer 230V (Discontinued)
Mfr #
ICM502
Zoro #
G3213800
UPC # 00743167982528
Country of Origin United States
Category Control Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM502
- Zoro #
- G3213800
- UPC #
- 00743167982528
- Country of Origin
- United States
Details
- Item
- Time Switch Multi-Mode Dig Timer 230V
Description
Time Switch Multi-Mode Dig Timer 230V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.