Shop ICM
See all product information
Create Account
Fan Blower Control, 24VAC
- Mfr # ICM255C
- Zoro # G2283933
product price:Â
$
31.69
/ea
Key Features
Replaces
42-22515-02, 42-22515-03 Bard: 8201-056 Snyder General/ICP: 1395336 Mars: 32393, A-1: 5893 Rheem: 42-22515-01
Input Voltage
18 to 30V AC
Type
Fan Delay
For Use With
Commercial HVAC Equipment, Residential
Control Volts
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM255C
- Zoro #
- G2283933
- UPC #
- 800442014265
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 1/2 in
- Overall Width
- 2 1/2 in
Details
- Item
- Fan Blower Control Board
- Replaces
- 42-22515-02, 42-22515-03 Bard: 8201-056 Snyder General/ICP: 1395336 Mars: 32393, A-1: 5893 Rheem: 42-22515-01
- Input Voltage
- 18 to 30V AC
- Type
- Fan Delay
- For Use With
- Commercial HVAC Equipment, Residential
- Control Volts
- 24V
- Product Type
- Fan Blower Control Board
- OEM Replacement Part Number
- 139533, 32574, 42-22515-01, 42-22515-02, 42-22515-03, 5893, 8201-056
- Items Controlled
- Circulating Fans
- Compatible with Brand
- A-1, Bard, ICP, Mars, Rheem, Snyder
- Control Voltage
- 24V AC
- Weight
- 0.2 lb
- Application
- Air Conditioning, Commercial, HVAC, Residential
- Compatible Product Type
- Commercial HVAC Equipment, Residential
Description
Fan Blower Control Board, Compatible with Brand A-1, Bard, ICP, Mars, Rheem, Snyder, OEM Replacement Part Number 139533, 32574, 42-22515-01, 42-22515-02, 42-22515-03, 5893, 8201-056, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Circulating Fans, Product Type Fan Blower Control Board, Overall Width 2 1/2 in, Overall Depth 2 1/2 in, Weight 0.2 lb, For Use With Commercial HVAC Equipment, Residential, Application Air Conditioning, Commercial, HVAC, Residential, Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.