This item is Discontinued.

Icm Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H, 1 C, Wall Mount, Dual, 24VAC I2010

This item is Discontinued.

Icm

Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H, 1 C, Wall Mount, Dual, 24VAC (Discontinued)

Mfr # I2010
Zoro # G8506942
UPC # 800442030340
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I2010
Zoro #
G8506942
UPC #
800442030340
Country of Origin
United States
Item
Programmable Thermostat
Voltage
24VAC
Stages Heat
2
Mounting Type
Sub-Base
Mounting Location
Wall
Color
White
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Dual
750mV Compatible
No
Programs per Week
7, 5-2, or 5-1-1 Day
Temporary Program Override
Yes
Humidification Control
No
Fan Switching
Auto-On-Hourly
For Use With
A/C, Furnace and Heat Pump Systems
Filter Indicator
Yes
Programmable Fan
Yes
Includes
Mounting hardware
Terminal Designations
RH, RC, W1/O/B, W2, Y1, G, S1, S2, SC
Dehumidification Control
No
Green Environmental Attribute
Thermostat has Programmable Feature to Reduce Energy Consumption
Temperature Limiting
Yes
Remote Sensing Capability
Yes
Low Battery Indicator
Yes
WiFi Capability
No
Battery Backup
Yes
Batteries Included
Yes
Footnotes
1, 3, 6, 7, 8
Temporary Temperature Hold
Yes
Temp. Settings per Day
4
Key Pad Lockout
Yes
Automatic Changeover
Yes
Display Type
Backlit
Mounting
Horizontal
Control Type
Touch Screen
Type
Touch Screen
Programming Capability
5-2 Day, 7 Day
Shape
Rectangle
Thermostat Type
Low Voltage
Includes Batteries
Yes
Contact Rating
18 to 30V AC
Temperature Sensitivity
+/-1 Degrees F
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-On-Hourly
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Millivolt Compatible
No
Filter Change Reminder
Yes
Number of Switches
13
Backlit Screen
Yes
Temperature Differential
1 to 5 Degrees F
Temperature Control Range
+45 Degrees to +90 Degrees F
Smart Connectivity
No Connectivity
Battery Type
(2) AA Batteries
Compatible System Type
Heat Pump with Aux
Sensor Location
Remote
Temperature settings per day
4
Fan Settings
Auto-On-Hourly

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 7, 5-2, or 5-1-1 Day, Terminal Designations RH, RC, W1/O/B, W2, Y1, G, S1, S2, SC, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On-Hourly, Display Type Backlit, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes, Temporary Program Override Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.