This item is Discontinued.

Icm Surge Protective Device, Single Phase, 200 to 250, Single ICM494

This item is Discontinued.

Icm

Surge Protective Device, Single Phase, 200 to 250, Single (Discontinued)

Mfr # ICM494
Zoro # G8506827
UPC # 800442030319
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ICM494
Zoro #
G8506827
UPC #
800442030319
Country of Origin
United States

Dimensions

Width
4 1/2 in
Depth
7 in
Height
2 in
Overall Height
2 in
Overall Depth
7 in
Overall Width
4 1/2 in

Details

Application
Protects Single Phase Equipment from Surges and Power Fluctuations
Voltage
200 to 250
Phase
Single
Frequency
50/60 Hz
Item
Surge Protective Device
Time Delay
0 to 10 min
N.O. Output (Amps)
40 A
Temp. Rating (F)
-4 to 158
Hz
50/60
For Use With
Mini-Splits and Other Single Phase Equipment
Agency Compliance
Ul Recognized
Delay
Button Adjustable
Contact Rating (Amps)
40 A
Type
Single Phase
Response Time (ms)
100 msec
Includes
Replacement Board
Monitors
High Power Surges, Over and Under Voltage, Rapid Short Cycling
Input Voltage
200 to 250V AC
Standards
UL Listed
Product Type
Surge Protective Device
Compatible Brand
ICM
Current Rating
40 A
Compatible Manufacturer Model Number
ICM493

Description

Surge Protective Device, Compatible Brand ICM, Compatible Grainger Part Number 32MY19, Compatible Manufacturer Model Number ICM493, Current Rating 40 A, Frequency 50/60 Hz, Includes Replacement Board, Input Voltage 200 to 250V AC, Overall Depth 7 in, Overall Height 2 in, Overall Width 4 1/2 in, Phase Single, Product Type Surge Protective Device, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.