This item is Discontinued.

Icom DC Power Cord, L:1", W:2 1/2" OPC1457

This item is Discontinued.

Icom

DC Power Cord, L:1", W:2 1/2" (Discontinued)

Mfr # OPC1457
Zoro # G1625021
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPC1457
Zoro #
G1625021
UPC #
-
Country of Origin
Japan
Item
Power Supply Cable
For Use With
Mfr. No. 9100
Material
Rubber/Plastic
Type
Audio Accessory
Voltage
12V DC
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Brand
Icom
Compatible Radio Series
7200, 7410, 7600, 9100
Compatible Charger Brand
Icom
Compatible Radio Manufacturer Model Number
7200, 7410, 7600, 9100
Compatible Charger Manufacturer Model Number
9100
Compatible Radio Type
Desktop
Product Type
DC Power Cord

Dimensions

Height (In.)
1 3/4 in
Length
1 in
Width (In.)
2 1/2 in
Width
2 1/2 in
Length (In.)
1 in
Overall Length
1 in
Overall Width
2 1/2 in

Description

Power Supply Cable, Product Type DC Power Cord, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7200, 7410, 7600, 9100, Compatible Radio Manufacturer Model Number 7200, 7410, 7600, 9100, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number 9100, Overall Length 1 in, Voltage 12 V DC, Overall Width 2 1/2 in, Material Plastic, Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.