This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC2361
- Zoro #
- G1625152
- UPC #
- -
- Country of Origin
- Japan
- Item
- Power Cord
- For Use With
- 7300, 78, Mfr. No. 718
- Material
- Rubber/Plastic
- Type
- Audio Accessory
- Sub-Category
- Cables, Adapters, and Power Supplies
- Voltage
- 12V DC
- Compatible Charger Brand
- Icom
- Compatible Radio Type
- Desktop
- Compatible Radio Brand
- Icom
- Compatible Radio Manufacturer Model Number
- 718, 7300
- Compatible Radio Series
- 718, 7300
- Compatible Charger Manufacturer Model Number
- 718, 7300, 78
- Product Type
- DC Power Cord
Dimensions
- Length (In.)
- 3/4 in
- Height (In.)
- 1 3/4 in
- Width (In.)
- 3 1/2 in
- Width
- 3 1/2 in
- Length
- 3/4 in
- Overall Width
- 3 1/2 in
- Overall Length
- 3/4 in
Description
Power Cord, Product Type DC Power Cord, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 718, 7300, Compatible Radio Manufacturer Model Number 718, 7300, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number 718, 7300, 78, Overall Length 3/4 in, Voltage 12 V DC, Overall Width 3 1/2 in, Material Plastic, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.