This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 8 3/4 in
- Display Dimensions
- 3-1/2 in x 2 in
- Length
- 8 3/4 in
- Width
- 3 1/2 in
- Display Length
- 3 1/2 in
- Display Width
- 2 in
- Overall Height
- 8 3/4 in
- Overall Length
- 8 3/4 in
- Overall Width
- 3 1/2 in
Description
Desktop Ham Radio, Band Type UHF, VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 2,000, Minimum Frequency 0.01 MHz, Number of Land Channels 0, Maximum Frequency 3,000 MHz, Number of Marine Channels 0, Output Power 2 W, Display Type Alphanumeric, Radio Series R8600, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, Radio Application General, Product Type Desktop Ham Radio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.