Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Icom FOLDED DIPOLE ANTENNA , 80.4 ft, 150W, Coaxial feed line 30m with PL-259plug AH710

FOLDED DIPOLE ANTENNA , 80.4 ft, 150W, Coaxial feed line 30m with PL-259plug (Discontinued)

  • Mfr # AH710
  • Zoro # G1623971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH710
Zoro #
G1623971
UPC #
731797706133
Country of Origin
Japan

Dimensions

Height (In.)
5 in
Length (In.)
13 5/8 in
Height
5 in
Width (In.)
9 3/4 in
Length
13 5/8 in
Width
9 3/4 in
Overall Width
9 3/4 in
Overall Height
5 in
Overall Length
13 5/8 in

Details

Item
Antenna Tuner
For Use With
718, 7300, 7610, 78, M700PRO, Mfr. No. M802, R8600
Material
Aluminum
Type
Portable
Sub-Category
Antennas
Compatible Radio Manufacturer Model Number
7300, 7610, M803, R8600
Compatible Radio Brand
Icom
Antenna Type
Icom
Compatible Radio Series
718, 7200, 7300, 7610, 78, 8600, M700PRO, M710, M802, M803
Compatible Radio Type
Desktop

Description

Antenna Tuner, Compatible Radio Brand Icom, Compatible Radio Series 718, 7200, 7300, 7610, 78, 8600, M700PRO, M710, M802, M803, Compatible Radio Manufacturer Model Number 7300, 7610, M803, R8600, Antenna Type Icom, Compatible Radio Grainger Model Number 492D58, 492D59, 492G27, Length 13 5/8 in, Material Aluminum, Height 5 in, Overall Width 9 3/4 in, Compatible Radio Type Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.