This item is Discontinued.

Icom MFR# FAS25V, VHF, Black FAS25V

This item is Discontinued.

Icom

MFR# FAS25V, VHF, Black (Discontinued)

Mfr # FAS25V
Zoro # G4813221
UPC # 731797004178
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAS25V
Zoro #
G4813221
UPC #
731797004178
Country of Origin
China
Item
Antenna
For Use With
Mfr. No. F9011
Material
Rubber/Metal
Type
136 to 148 MHz
Sub-Category
Antennas
Color
Black
Band Type
VHF
Compatible Radio Type
Handheld
Compatible Radio Series
F9011
Compatible Radio Manufacturer Model Number
F9011B, F9011S, F9011T, F9021B, F9021S, F9021T
Maximum Frequency
148 MHz
Compatible Radio Brand
Icom
Minimum Frequency
136 MHz
Antenna Type
Whip

Dimensions

Height (In.)
7 1/2 in
Width (In.)
1/2 in
Length (In.)
7 1/2 in
Height
7 1/2 in
Length
5 7/8 in
Width
1/2 in
Overall Length
5 7/8 in
Overall Height
7 1/2 in
Overall Width
1/2 in

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F9011, Compatible Radio Manufacturer Model Number F9011B, F9011S, F9011T, F9021B, F9021S, F9021T, Band Type VHF, Minimum Frequency 136 MHz, Maximum Frequency 148 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number None, Overall Length 5 7/8 in, Color Black, Material Metal, Rubber, Overall Height 7 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.