This item is Discontinued.

Icom MFR#:F4001 81 RC, Channels:16 F4001 81 RC

This item is Discontinued.

Icom

MFR#:F4001 81 RC, Channels:16 (Discontinued)

Mfr # F4001 81 RC
Zoro # G1910581
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F4001 81 RC
Zoro #
G1910581
UPC #
-
Country of Origin
Japan
Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
4 W
Includes
Battery Charger
Radio Classification
Commercial
Digital Codes
Programmable
Selectable Frequencies
No
Band Type
UHF
Display Type
No Display
Battery Life
20 hr
Radio Type
Handheld
Digital/Analog
Analog
Analog Codes
Programmable
Radio Series
F4001
Standards
MIL-STD-810F
FCC Narrow Band Compliant
Yes
Waterproof
No
Battery Type
Li-Ion
IP Rating
IP54
Color
Black
Features
MDC PTT ID/Emergency
Channel Scan
Yes
License Required
Yes
Frequency
450 to 512 MHz
Radio Sub-Category
Two Way
Navigation Aids
None
Radio Application
General
Series
IC-F4000
Product Type
Handheld Two Way Radio
Bare Tool/Battery Included
Battery Included
Text Messaging
Yes
Number of Radios Included
1
Number of Chargers Included
1
Radio Transmission
Analog
Programming Requirements
Pre-Programmed
Types of Chargers Included
Rapid Charger
Maximum Frequency
470 MHz
Bluetooth
No
Audio Output
400 mW, 800 mW
Number of Marine Channels
0
Number of Land Channels
16
Output Power
4 W
VOX (Voice Operated Exchange)
Yes
Encryption-Capable
Yes
Number of Earpieces Included
0
Emergency Button
Yes
Number of Batteries Included
1
Repeater Capable
Yes
Minimum Frequency
400 MHz
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
0.6 lb

Dimensions

Height
1 1/4 in
Width
4 3/8 in
Length
2 1/4 in
Overall Length
2 1/4 in
Overall Width
4 3/8 in
Overall Height
1 1/4 in

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 4 W, Minimum Frequency 400 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series F4001, Battery Life 20 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes, Bluetooth No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.