This item is Discontinued.

Icom MFR#:V86 12, Channels:207 V86 12

This item is Discontinued.

Icom

MFR#:V86 12, Channels:207 (Discontinued)

Mfr # V86 12
Zoro # G7735251
UPC # 731797033338
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V86 12
Zoro #
G7735251
UPC #
731797033338
Country of Origin
Japan

Dimensions

Width
2 1/4 in
Height
4 3/8 in
Length
1 1/4 in
Display Length
3 1/2 mm
Display Width
1 mm
Overall Length
1 1/4 in
Overall Height
4 3/8 in
Overall Width
2 1/4 in

Details

Item
Handheld Ham Radio
Number of Channels
207
Output Watts
7 W
Includes
AC Adapter, Antenna, Battery Pack, Belt Clip, Desktop Charger
Radio Classification
Amateur
Waterproof
Yes
Digital Codes
104 + Programmable
Battery Type
Li-Ion
Features
Built-In CTCSS/DTCS Encoder/Decoder, Durable BNC Antenna Connector, Integrated VOX Function, Long Lasting Battery Life, Rugged Design, Selectable Volume Level, Tone Scan, VFO/Memory Channel Selection Control
Standards
MIL-STD-810 C, D, E, F, G
Digital/Analog
Analog
Selectable Frequencies
Yes
Radio Type
Handheld
Color
Black
Display Type
Alphanumeric
Battery Life
19 hr
Inside Range (Floors)
5
Navigation Aids
None
Analog Codes
51 + Programmable
FCC Narrow Band Compliant
No
Radio Series
V86
Frequency
144 to 148 MHz
IP Rating
IP54
Band Type
VHF
Radio Application
General
Channel Scan
Yes
License Required
Yes
Product Type
Handheld Ham Radio
Output Power
7 W
Minimum Frequency
136 MHz (Receiver), 144 MHz (Transmitter)
VOX (Voice Operated Exchange)
Yes
Number of Chargers Included
1
Emergency Button
No
Number of Land Channels
200
Audio Output
550 mW, 1.5 W
Maximum Frequency
148 MHz (Transmitter), 174 MHz (Receiver)
Bluetooth
No
Radio Transmission
Analog
Encryption-Capable
No
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Number of Marine Channels
0
Repeater Capable
Yes
Text Messaging
No
Types of Chargers Included
Desktop Charger
Number of Earpieces Included
0
Programming Requirements
Pre-Programmed
Number of Radios Included
1
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Weight
0.7 lb

Description

Handheld Ham Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 207, Output Power 7 W, Minimum Frequency 136 MHz (Receiver), 144 MHz (Transmitter), Maximum Frequency 148 MHz (Transmitter), 174 MHz (Receiver), Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series V86, Battery Life 19 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.