This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC1540
- Zoro #
- G0108145
- UPC #
- -
- Country of Origin
- Japan
- Item
- Microphone Extension Cable
- For Use With
- Command Mic 3/4
- Material
- Rubber/Plastic
- Includes
- Instructions
- Sub-Category
- Cables, Adapters, and Power Supplies
- Color
- Black
- Compatible Audio Accessory Brand
- Icom
- Compatible Radio Brand
- Icom
- Compatible Radio Series
- HM-162E, HM-195B
- Compatible Audio Accessory Manufacturer Model Number
- HM-162, HM-195
- Compatible Radio Manufacturer Model Number
- HM-162E, HM-195B
- Product Type
- Microphone Extension Cable
Dimensions
- Length (In.)
- 240 in
- Length
- 6 m
- Overall Length
- 6 m
Description
Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series HM-162E, HM-195B, Compatible Radio Manufacturer Model Number HM-162E, HM-195B, Compatible Audio Accessory Manufacturer Model Number HM-162, HM-195, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 40XA20, Material Plastic, Rubber, Length 6 m, Includes Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.