Icom Opc1541 20-ft Extension Cable For Icmhm162 Series
- Mfr # OPC1541
- Zoro # G0108319
product price:Â
$
90.89
/ea
Key Features
For Use With
Mfr. No. OPC1540
Material
Plastic, Rubber
Includes
Instructions
Length (In.)
240 in
Sub-Category
Cables, Adapters, and Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC1541
- Zoro #
- G0108319
- UPC #
- -
- Country of Origin
- China
- Item
- Microphone Extension Cable
- For Use With
- Mfr. No. OPC1540
- Material
- Plastic, Rubber
- Includes
- Instructions
- Sub-Category
- Cables, Adapters, and Power Supplies
- Color
- Black
- Compatible Audio Accessory Manufacturer Model Number
- OPC1540
- Compatible Radio Series
- M400BB, M424G
- Compatible Radio Brand
- Icom
- Compatible Audio Accessory Brand
- Icom
- Compatible Radio Manufacturer Model Number
- M400BB, M400BBE, M423GE, M424G, M506, M506G, M506GE, M510, M510E
- Product Type
- Microphone Extension Cable
Dimensions
- Length (In.)
- 240 in
- Length
- 6 1/8 m
- Overall Length
- 6 1/8 m
Description
Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series M400BB, M424G, Compatible Radio Manufacturer Model Number M400BB, M400BBE, M423GE, M424G, M506, M506G, M506GE, M510, M510E, Compatible Audio Accessory Manufacturer Model Number OPC1540, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 40XA43, 40XA44, 460T31, 460T32, Material Plastic, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.