This item is Discontinued.

Icom MFR#:R6 SPORT, Channels:1300 R6 SPORT 86 USA

This item is Discontinued.

Icom

MFR#:R6 SPORT, Channels:1300 (Discontinued)

Mfr # R6 SPORT 86 USA
Zoro # G1625292
UPC # 731797007483
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R6 SPORT 86 USA
Zoro #
G1625292
UPC #
731797007483
Country of Origin
Japan
Item
Handheld Ham Radio
Number of Channels
1,300
Output Watts
0.1 W
Radio Classification
General
IP Rating
IPX7
Radio Type
Handheld
Color
Black
Radio Series
R6
Display Type
Numeric
FCC Narrow Band Compliant
No
Outdoor Range (Miles)
3 to 5 mi
Features
Built-In Audio Low Pass Filter, Voice Squelch Control, Wideband Coverage
Selectable Frequencies
Yes
Waterproof
Yes
Analog Codes
Programmable
Band Type
VHF
Battery Life
13 hr
Digital/Analog
Analog
Battery Type
Alkaline
Navigation Aids
None
Standards
FCC, MIL-STD-810 C, D, E, F
Frequency
144 to 148 MHz
Inside Range (Sq.-Ft.)
150,000 sq ft
Radio Application
General
License Required
Yes
Channel Scan
Yes
Digital Codes
No
Product Type
Handheld Ham Radio
Output Power
0.1 W
Emergency Button
No
Number of Radios Included
1
Minimum Frequency
1240 MHz
Radio Transmission
Analog
Number of Earpieces Included
0
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Maximum Frequency
1300 MHz
Number of Land Channels
1,300
Encryption-Capable
No
Types of Chargers Included
Charge Cord
Programming Requirements
Pre-Programmed
Bluetooth
No
VOX (Voice Operated Exchange)
No
Audio Output
80 mW, 150 mW
Repeater Capable
No
Minimum Outdoor Range
3 mi
Text Messaging
No
Number of Marine Channels
0
Maximum Operating Temperature
140 Degrees F
Weight
0.5 lb
Minimum Operating Temperature
14 Degrees F

Dimensions

Height
8 1/2 in
Width
6 1/2 in
Length
3 in
Display Width
3 1/2 mm
Display Length
1 mm
Overall Height
8 1/2 in
Overall Width
6 1/2 in
Overall Length
3 in

Description

Handheld Ham Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1,300, Output Power 0.1 W, Minimum Frequency 1240 MHz, Maximum Frequency 1300 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series R6, Battery Life 13 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Bluetooth No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.