This item is Discontinued.
This item is Discontinued.
Power Supply, 1/8" L x 1" W (Discontinued)
Mfr #
OPC254L
Zoro #
G1625125
UPC # 731797705310
Country of Origin China
Category Two Way Radio Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC254L
- Zoro #
- G1625125
- UPC #
- 731797705310
- Country of Origin
- China
- Item
- Power Supply Cable
- For Use With
- ID51A, Mfr. No. ID31A, T70A
- Material
- Rubber/Plastic
- Type
- Audio Accessory
- Voltage
- 12V DC
- Sub-Category
- Cables, Adapters, and Power Supplies
- Compatible Radio Type
- Handheld
- Compatible Radio Manufacturer Model Number
- IC-T10, ID-51EPLUS2, ID-52E
- Compatible Radio Brand
- Icom
- Compatible Charger Manufacturer Model Number
- IC-2300H, IC-T10, ID-50A, ID-50E, ID-51APLUS2, ID-51EPLUS2, ID-52A, ID-52E
- Compatible Charger Brand
- Icom
- Compatible Radio Series
- ID-51EPLUS2, ID-52E, T10
- Product Type
- DC Charger
Dimensions
- Width
- 1 in
- Length (In.)
- 1/8 in
- Width (In.)
- 1 in
- Height (In.)
- 1 in
- Length
- 1/4 ft
- Overall Length
- 1/4 ft
- Overall Width
- 1 in
Description
Power Supply Cable, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series ID-51EPLUS2, ID-52E, T10, Compatible Radio Manufacturer Model Number IC-T10, ID-51EPLUS2, ID-52E, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number IC-2300H, IC-T10, ID-50A, ID-50E, ID-51APLUS2, ID-51EPLUS2, ID-52A, ID-52E, Overall Length 1/4 ft, Voltage 14 V DC, Overall Width 1 in, Material Plastic, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.