This item is Discontinued.

Icom Transceiver, M400BB SW, Orange, 40XA44 M400BB SW

This item is Discontinued.

Icom

Transceiver, M400BB SW, Orange, 40XA44 (Discontinued)

Mfr # M400BB SW
Zoro # G0107950
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M400BB SW
Zoro #
G0107950
UPC #
-
Country of Origin
Japan
Item
Transceiver
Number of Channels
88
Output Watts
25 W
Includes
Radio and Hailer Horn
Radio Classification
General
Radio Type
Vehicle-Mounted
Waterproof
Yes
License Required
Yes
External Channel Select
Yes
Radio Sub-Category
Marine
Display Type
Alphanumeric
Repeater-Capable
Yes
Navigation Aids
GPS
Radio Application
Marine
Band Type
VHF
FCC Narrow Band Compliant
No
Radio Series
M400BB
Color
Orange
Frequency
VHF Marine
Programmable
Yes
IP Rating
IPX7
Analog Codes
No
Digital Codes
No
Standards
FCC Part 80
Channel Scan
Yes
Product Type
Transceiver
Digital Radio Technology
DSC
Radio Transmission
Analog and Digital
Repeater Capable
Yes
Digital_Total Number of Digital Codes
0
Encryption-Capable
No
Number of Marine Channels
88
Audio Output
2 W, 10 W
Analog_Number of Custom Analog Codes
0
Maximum Frequency
163.275 MHz
Programming Requirements
Pre-Programmed
Minimum Frequency
156.025 MHz
Number of Land Channels
0
Output Power
25 W
Digital_Number of Custom Digital Codes
0
Minimum Operating Temperature
-4 Degrees F
Weight
1.8 lb
Maximum Operating Temperature
140 Degrees F

Dimensions

Length
8 1/2 in
Height
4 7/8 in
Width
3 1/8 in
Overall Width
3 1/8 in
Overall Height
4 7/8 in
Overall Length
8 1/2 in

Description

Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 88, Minimum Frequency 156.025 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M400BB, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2 W, 10 W, Radio Application Marine, Product Type Transceiver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.