This item is Discontinued.

This item is Discontinued.
Tandem Axle Fender Skirt FS2318 for Outdoors RV - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12318
- Zoro #
- G415558988
- UPC #
- 628423123184
- Country of Origin
- Canada
Dimensions
- Depth
- 12 in
- Length
- 66 in
Details
- Material
- Plastic
- Color
- Black
Description
Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV. More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.