Shop ICONIC PET

92008 48 oz Slow Feed Stainless Steel Pet Bowl for Dog or Cat - Large

  • Mfr # 92008
  • Zoro # G203717542

product price: 
$
49.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92008
Zoro #
G203717542
UPC #
799665920081
Country of Origin
India

Description

Iconic pet slow feeding bowl made of high quality stainless steel for durability Stainless steel slow feeding pet bowl with raised centre slows down gulping of the food, uniquely designed to improve feeding while reducing choking of your lovable cat or dog

Iconic pet slow feed bowls innovative model slows down consumption of food and improves your pets digestion allowing better nutrient absorption Anti skid rubber ring at the bottom provides more stability, reduces the noise so that your pet can enjoy the meal Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately.

Specifications
  • Color: Large
  • Size: Large
  • Capacity: 48 oz
  • Material: Stainless Steel
  • Dimension: 2.25" H x 13.5" W x 13.5" L
  • Weight: 1.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.