This item is Discontinued.

This item is Discontinued.
Icy-Hot Hydration T20000003 20 oz Vacuum-Insulated Tumbler with Smoke Cap; Cherry Red (Discontinued)
Mfr #
T20000003
Zoro #
G403923750
UPC # 843491103245
Country of Origin China
Category Mugs & Tumblers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T20000003
- Zoro #
- G403923750
- UPC #
- 843491103245
- Country of Origin
- China
Description
Fifty/Fifty Tumblers are designed to fit comfortably in your hand and most car cup holders. They are made of lightweight 18/8 stainless steel and feature double wall vacuum insulated technology. They come with our specially designed pressure fit lids to keep your favorite drink toasty hot or icy cold for hours.
Specifications- Color: Cherry Red
- Size: 20 oz
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov