This item is Discontinued.

Idance IDANCE FDJ100 Channel Recording Studio Equipment - Blue and White FDJ100

This item is Discontinued.

Idance

IDANCE FDJ100 Channel Recording Studio Equipment - Blue and White (Discontinued)

Mfr # FDJ100
Zoro # G304163521
UPC # 886898001516
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDJ100
Zoro #
G304163521
UPC #
886898001516
Country of Origin
China

Description

With these colors and features how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, and a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement!. Compatible with iPod, iPod Touch, and iPhone (all generations).
  • High-quality full-range headphones designed for DJs.
  • Swivel cup to monitor audio and cue audition.
  • Breathable padding for extended use comfort.
  • Large 50mm driver, neodymium magnet for optimal frequency response.
  • Detachable cord for EZ replacement.
  • Driver Unit: 40mm.
  • Driver Type: Neodymium.
  • Impedance: 40.
  • Sensitivity: 100dB+/-3dB.
  • Frequency Response: 15Hz~20KHz.
  • Cord Length: Approx.1.5m.
  • Cable Type: PVC Detachable.
  • Plug: 3.5mm, gold chrome.
  • Color: Blue and White.
  • Dimensions: 2" x 6" x 6".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.