This item is Discontinued.

This item is Discontinued.
IDANCE FDJ200 Channel Recording Studio Equipment - Orange and Black (Discontinued)
Mfr #
FDJ200
Zoro #
G004163463
UPC # 886898001523
Country of Origin China
Category Earbuds & Headphones
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDJ200
Zoro #
G004163463
UPC #
886898001523
Country of Origin
China
Description
With these colors and features how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, and a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement!. Compatible with iPod, iPod Touch, and iPhone (all generations).
High-quality full-range headphones designed for DJs.
Swivel cup to monitor audio and cue audition.
Breathable padding for extended use comfort.
Large 50mm driver, neodymium magnet for optimal frequency response.
Detachable cord for EZ replacement.
Driver Unit: 40mm.
Driver Type: Neodymium.
Impedance: 40.
Sensitivity: 100dB+/-3dB.
Frequency Response: 15Hz~20KHz.
Cord Length: Approx.1.5m.
Cable Type: PVC Detachable.
Plug: 3.5mm, gold chrome.
Color: Orange and Black.
Dimensions: 2" x 6" x 6".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.