Shop IDEAL

Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow

  • Mfr # 45-120

  • Zoro # G3893951


product price: 
$
15.62
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
6 in
Handle Type
Ergonomic, Dipped
Insulated
No
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-120
Zoro #
G3893951
UPC #
783250451203
Country of Origin
United States

Dimensions

Overall Length
6 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
20 ga
Wire Rope Length
6 in

Details

Item
Wire Stripper
Capacity
18 to 10 AWG
Handle Type
Ergonomic, Dipped
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Corrosion Resistant, Precision Ground Stripper
Material
Tough Steel
Tether Capable
Tether Capable
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
Handle Material
Plastic
Functions
Strip/Cut
Adjustable
Manual
For Wire/Cable Type
Solid Wire, Stranded Wire
Series
T-5
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Standard Cushion
Wire Stripper Location
Nose Side
Maximum Stripping Capacity - Solid Wire
10 AWG
Adjustment Mechanism
None
Body Material
Plastic
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Jaw Opening Type
Spring Return
Minimum Stripping Capacity - Solid Wire
18 AWG
Maximum Stripping Capacity - Stranded Wire
12 AWG
Finish
Black Oxide
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Minimum Stripping Capacity - Stranded Wire
20 AWG
Cutting Capacities
18 to 10 AWG
Tether Ready
No

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 18 to 10 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Stripping, Body Material Plastic, Features Corrosion Resistant, Precision Ground Stripper, Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.