This item is Discontinued.

This item is Discontinued.
AP140 Activated Carbon Inlay (Discontinued)
Mfr #
IDEAC1013H
Zoro #
G408391745
UPC # 810792032055
Country of Origin Germany
Category Air Cleaner Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEAC1013H
- Zoro #
- G408391745
- UPC #
- 810792032055
- Country of Origin
- Germany
Dimensions
- Nominal Height
- 13 in
- Nominal Width
- 9 in
- Nominal Depth
- 1 in
Details
- Item
- Replacement Filter
- Application
- Home
- Includes
- Filter
- Color
- Black
- Type
- HEPA
Description
AP140 Activated Carbon Inlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.