Shop IDEAL

6 in Long Nose Plier, Side Cutter Dipped Handle

  • Mfr # 35-036

  • Zoro # G2616691


product price: 
$
33.39
/ea

Key Features

Overall Length
6 in
Material
Steel
Handle Type
Dipped
Features
Knife-To-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35-036
Zoro #
G2616691
UPC #
783250350360
Country of Origin
United States

Dimensions

Overall Length
6 in
Jaw Width
3/8 in
Jaw Length
2 in
Tip Width
1/8 in
Maximum Wire Cutting Diameter
8 ga
Wire Rope Length
6 in

Details

Item
Long Nose Plier
Material
Steel
Handle Type
Dipped
Features
Knife-To-Anvil Blades Provide Excellent Cutting Performance, Narrow Profile Head Designed for Working in Tight Areas
Number of Pieces
1
Joint Type
Solid
Nonsparking
No
Cutting Capacity/Material
8 AWG Copper
Max. Jaw Opening
1 1/4 in
Insulated
No
Plier Product Group
Pliers
Handle Color
Blue
Spring Return
No
ESD Safe
No
Gripping Surface
Serrated
Tether Capable
Not Tether Capable
Standards
ASME B107.500-2010
Jaw Bend
0 Degrees
Side Cutter
Yes
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Plier Item
Long Nose Pliers
Voltage Rating
Not Rated
Wire Stripper
No
Tether Style
Not Tether Capable
Plier Material
Steel
Includes Wire Stripper
No
Maximum Jaw Opening
1 1/4 in
Jaw Texture
Serrated
Plier Type
Needle Nose Pliers
Nose Shape
Needle
Non-Sparking
No
Tether Ready
No
Steel Type
High Carbon Steel
Maximum Wire Cutting Gauge
8 ga
Includes Wire Cutter
Yes
Handle Style
Dipped
Cutting Capacities
8 AWG Copper Wire
For Wire/Cable Type
Hard Wire
ESD-Safe
No
Jaw Opening Type
Manual
Application
Wire Cutting
Additional Tool Functions
Cutter

Description

This IDEAL 35-036 Long Nose Plier is the perfect tool for your next project. It is made of high carbon steel, making it durable and long lasting. The uninsulated needle nose pliers are 6 in. long with a 3/8 in. jaw width and 5/32 in. tip width. With a 0 degree jaw bend, you can grip items firmly without hurting yourself or damaging them. The blue dipped handle allows you to maintain a firm grip on the pliers at all times while working on your project. This IDEAL Long Nose Plier is the tool that will meet all your needs as you work on your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.