Shop IDEAL

Replacement Blades for Stripper (45-164), 1 Straight Blade, 3 Rounded Blades

  • Mfr # L-9226

  • Zoro # G2499917


product price: 
$
16.59
/ea

Key Features

Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Replacement Blades for The Big Blue Adjustable Ringer(TM) Stripper
Number of Pieces
4
Includes
(3) Straight-Edge Blades, Rounded-Edge Slitting Blade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-9226
Zoro #
G2499917
UPC #
783250179084
Country of Origin
United States

Details

Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Replacement Blades for The Big Blue Adjustable Ringer(TM) Stripper
Number of Pieces
4
Includes
(3) Straight-Edge Blades, Rounded-Edge Slitting Blade
Insulated / Uninsulated
Uninsulated
Item
Replacement Blades
Application
For No. 5LJ06
For Use With Mfr. Model Number
45-164
For Wire/Cable Type
Coax Cable
Number of Blades
4
Tether Style
Standard Tool (Accessory Needed for Tethering)
Part Type
Stripper Replacement Blade Set
Compatible with Manufacturer Model Number
45-164
Blade Style
Rounded Edge, Straight Edge
For Use With
45-164 Big Blue Ringer
Compatible with Series
Big Blue Ringer
Compatible Manufacturer Part Number
45-164
Compatible Manufacturer Model Number
45-164
For Use with Mfr. Model Number
45-164
Compatible with Manufacturer Model No.
45-164
Compatible with Mfr. Model No.
45-164
For Use with Mfr Model Number
45-164
Compatible Pump Manufacturer Part Number
45-164
Compatible Mfr. Model Number
45-164
For Manufacturer Part Number
45-164
Compatible with Mfr. Model Number
45-164

Description

Replacement Blades, Part Type Stripper Replacement Blade Set, For Use With 45-164 Big Blue Ringer, Compatible with Grainger Part Number 25D026, Compatible with Manufacturer Model Number 45-164, Compatible with Series Big Blue Ringer, Number of Blades 4, Blade Style Rounded Edge, Straight Edge, For Wire/Cable Type Coax Cable, Includes (3) Straight-Edge Blades, Rounded-Edge Slitting Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.