Shop IDEAL

Stripmaster Wire Stripper

  • Mfr # 131-45-092
  • Zoro # G604173008

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131-45-092
Zoro #
G604173008
UPC #
783250450923
Country of Origin
United States

Description

Features
  • Designed to handle general purpose, non-precision wire stripping.
  • Gripper keeps wire securely in place.
  • One-step action reduces time for increased productivity.
  • Spring-action mechanical advantage increases leverage while reducing operator fatigue
Specifications
  • Cable/Wire Size - 10 AWG [Min], 22 AWG [Max]
  • Size - 0.144 in.
  • Capacities - 1/11 in, 1/14 in, 0.51 in, 18/125 in, 2/33 in, 6/53 in.
  • Overall Length - 7 0.25 in.
  • Handle Color - Blue
  • Handle Material - Plastic
  • Handle Type - Grip
  • Jaw Length - 1 1/8 in.
  • Jaw Width - 13/16 in.
  • Jaw Thickness - 7/8 in.
  • Jaw Type - Knife
  • Finish - Die Cast
  • Mechanism - Spring Action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.