ESD Diamond Tweezers, Style 60, Anti-Acid/Anti-Mag SS, 140mm-5.5 in
- Mfr # 65A.SA.DC.0.ITU
- Zoro # G425059246
product price:Â
$
75.89
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
- 65A.SA.DC.0.ITU
- Zoro #
- G425059246
- UPC #
- -
- Country of Origin
- Switzerland
Description
Type 65A high precision tweezers are suitable to delicate applications which require holding a small component firmly while granting maximum visibility. The bent geometry provides maximum visibility and increased ergonomics. The Diamond coating provides the tips with a smooth surface combined with extremely high wear and abrasion resistance.