This item is Discontinued.

This item is Discontinued.
IdeaStream Consumer Products IDEVZ00151DAS Vaultz Locking Storage Clipboard (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEVZ00151DAS
- Zoro #
- G503693034
- UPC #
- -
- Country of Origin
- China
Description
Features
- Interior holds letter-size paper in place with hook-and-loop document belt
- Interior mesh pockets of various sizes can hold cell phones, business cards, loose papers
- Outside offers high-tension clip that holds approximately 1/2"
- Keyhole grommet on back enables hanging from a wall or door; sturdy keylock secures contents
- Color: Black Chrome
- Sheet Size: 11 in.
- Dimension: 12.8 x 2 x 9.8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.