This item is Discontinued.

This item is Discontinued.
Ideastream Consumer Products VZ00458 Vaultz Locking Storage Chest - Tactical Black (Discontinued)
Mfr #
VZ00458
Zoro #
G304060233
UPC # 826030004586
Country of Origin China
Category Suitcases & Luggage Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VZ00458
- Zoro #
- G304060233
- UPC #
- 826030004586
- Country of Origin
- China
Description
If it's important to you, lock it up with a Vaultz Locking Storage Chest. The Vaultz Locking Storage Chest is perfect for protecting your dorm room valuables. Whether it's your passport, computer, cell phone, or even cash, this storage chest will keep your items secure. It features strong construction and dual combination locks to keep valuables protected from bumps and scratches as well as theft. It also comes with a security cable for additional security, and includes mesh netting for extra organization. If it's important, play it safe and lock it up with Vaultz.
Features- Dual combination locks
- Security Cable
- Mesh netting for organization
- Tactical Black
- mesh netting for extra organization
- Color: Tactical Black
- Lid Type: locking
- Primary Material: metal
- Dimension: 6 x 18 x 13 in.
- Weight: 6.95 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov