This item is Discontinued.

Ideastream Ideastream VZ01002 Plastic and Steel Cash Box with Tumbler Lock  Black and Chrome VZ01002

This item is Discontinued.

Ideastream

Ideastream VZ01002 Plastic and Steel Cash Box with Tumbler Lock Black and Chrome (Discontinued)

Mfr # VZ01002
Zoro # G603962153
UPC # 826030010020
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZ01002
Zoro #
G603962153
UPC #
826030010020
Country of Origin
China

Description

Keep your valuables safe and secure in this attractive black cash box with a plastic inset tray to organize bills and coins. With plenty of room underneath the cash box can hold tickets receipts checks or other valuables. The smooth chrome handle allows for comfortable carrying and a tumbler lock is available for convenient keyless locking. Side key-hole accommodates the Kensington laptop security cable (not included). Rubber feet prevent skidding and scuffing.
  • Global Product Type: Cash Drawers/Boxes/Trays-Box.
  • Width [Nom]: 10 in.
  • Depth [Nom]: 8-3/4 in.
  • Height [Nom]: 5 in.
  • Color: Black/Chrome.
  • Lock(s): Combination.
  • Lock(s): Key.
  • Number of Keys [Nom]: 2.
  • Handle: Carrying.
  • Cash Drawer/Box/Tray Type: Box.
  • Insert Tray Material: Plastic.
  • Carrying Method: Handle.
  • Denomination: Bills/Coins.
  • Material: Plastic.
  • Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews