This item is Discontinued.

Ideastream Ideastream VZ01169 Vaultz Locking Index Card File with Flip Top Holds 350 3 x 5 Cards  Black VZ01169

This item is Discontinued.

Ideastream

Ideastream VZ01169 Vaultz Locking Index Card File with Flip Top Holds 350 3 x 5 Cards Black (Discontinued)

Mfr # VZ01169
Zoro # G703756638
UPC # 826030011690
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VZ01169
Zoro #
G703756638
UPC #
826030011690
Country of Origin
China

Dimensions

Card Size
3" x 5"

Details

Item
Business Card File
Color
Black
Load Capacity
350
Style
Covered

Description

Heavy-duty file safely holds index cards. Ideal for important photos documents and supplies too. The reliable key lock keeps contents secure. Heavy-duty construction features aluminum trim reinforcements plus chrome steel corners and a soft felt interior which offer durability and protection.
  • Global Product Type: Card Holders-Card File Box With Hinged Lid.
  • Card Holder Type: Card File Box With Hinged Lid.
  • Card Capacity: 350.
  • For Card Size: 3 x 5.
  • Color: Black.
  • Material: Aluminum/Chrome/Laminate/Plywood.
  • Width: 6 in.
  • Depth: 4 in.
  • Height: 4-1/4 in.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.