ID Wristband, Pocket, 11 in. L, PK500
- Mfr # CLS-VPI-09
- Zoro # G3345861
product price:Â
$
83.69
/pk of 500, $0.17/ea
Key Features
Type
Pocket
Material
Vinyl
Color
White
Width
1 3/8 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLS-VPI-09
- Zoro #
- G3345861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 3/8 in
- Length
- 11 in
- Overall Length
- 11 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 11 in
Details
- Item
- ID Wristband
- Type
- Material
- Vinyl
- Color
- White
- Includes
- Pocket Band with Insert Card
- Number Series
- Blank
- Legend
- No Legend
- Product Type
- ID Wristband
- Background Color
- White
- ID Labeling Style
- Blank
- Shell Material
- Vinyl
Description
ID Wristband, Pocket, Number Series Blank, Material Vinyl, Color White, Length 11 In., Width 1-3/8 In., Legend Blank, Includes Pocket Band with Insert Card, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.