This item is Discontinued.

This item is Discontinued.
Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (Discontinued)
Mfr #
T55510
Zoro #
G4583949
UPC # 10736050132
Country of Origin Austria
Category Stamps and Ink Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T55510
- Zoro #
- G4583949
- UPC #
- 10736050132
- Country of Origin
- Austria
- Item
- Stamps
- Material
- Metal;Plastic
- Number of Bands
- 10
- Stamp Ink Color
- Black
- Includes
- Includes one stamp.
- Weight
- 0.554 lbs
- Features
- Ten-Digit Numberer
- Stamp Type
- Numberer
- Ink Types
- Self-Inking
Dimensions
- Size
- 2
- Imprint Area Height
- 3/8"
- Imprint Area Width
- 2 1/4"
Description
Identity Group Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.