Shop THE SAFETY FACTORY
See all product information
Create Account
Do Not Operate Safety Tag, PK10, Danger, 3 1/8 in Width, 5 5/8 in Height, Write On Surface: Yes
- Mfr # KAT115AC
- Zoro # G1119909
product price:Â
$
15.79
/pk of 10, $1.58/ea
Key Features
Header
Danger
Legend
Danger Do Not Operate
Write on Surface
Yes
Height
5 5/8 in
Width
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KAT115AC
- Zoro #
- G1119909
- UPC #
- -
- Country of Origin
- United States
- Item
- Do Not Operate Safety Tag,PK10
- Header
- Danger
- Legend
- Danger Do Not Operate
- Write on Surface
- Yes
- Standards
- OSHA 1910.147
- Language
- English
- Grommet Material
- Metal
- Background Color
- Red
- Legend Style
- Text
- Shape
- Rectangle
- Resistance Properties
- Chemical Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant
- For Use With
- Lockout, Tagout
- Signage Type
- Tag
- Number of Printed Sides
- 2
- Sign Material
- Rigid PVC
- Maximum Pull Force
- 80 lbf
- Sign Out Sections
- Date, Dept, Signed By
- Fastener Type
- Cable Tie
- Mount Type
- Cable Tie
- Write-On Surface
- Yes
- Front Side Legend
- Danger Do Not Operate
- Sign Background Color
- Red
- Legend Type
- Text
- Compatible Product Type
- Lockout, Tagout
Dimensions
- Height
- 5 5/8 in
- Width
- 3 1/8 in
- Hole Diameter
- 3/8 in
- Overall Height
- 5 5/8 in
- Overall Width
- 3 1/8 in
Description
Do Not Operate Safety Tag,PK10, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Cable Tie, Number of Printed Sides 2, Overall Height 5 5/8 in, Overall Width 3 1/8 in, Sign Background Color Red, Sign Material Rigid PVC, Sign Out Sections Date, Dept, Signed By, Signage Type Tag, Write-On Surface Yes, For Use With Lockout, Tagout, Grommet Material Metal, Hole Diameter 3/8 in, Maximum Pull Force 80 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.